missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottle: Polystyrene, Polyethylene and Polypropylene
GREENER_CHOICE

Catalog No. 12101508
Change view
Click to view available options
Capacity (Metric):
120 mL
Material:
Polypropylene
Polystyrene
Preservative:
50 mg sodium thiosulfate
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material Preservative
12101508 120 mL Polypropylene 50 mg sodium thiosulfate
12101509 120 mL Polystyrene 50 mg sodium thiosulfate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12101508 Supplier Thermo Scientific™ Supplier No. P156120PP

Select this bottle for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent.

Designed for use with EPA compliant total coliform and fecal coliform water analysis using the Colilert analysis method or equivalent. Thermo Scientific™ Screw-Top Sterile Coliform Water Sample Bottles are available in a variety of sizes and materials, with or without sodium thiosulfate for sample dechlorination.

  • Polystyrene (PS) bottles are optically clear for easy sample viewing
  • Threaded screw closure for easy aseptic sample collection and secure cap engagement
  • Polyethylene (PE) and polypropylene (PP) bottles are contact clear allowing visibility of color changes while providing impact resistance for safer shipping and handling
  • Non-autofluorescent
  • Designed for total coliform and fecal coliform water sample analysis
  • Certified Sterile
  • Available pre-charged with sodium thiosulfate (Na2S2O3) powder for sample de-chlorination, or without powder for un-chlorinated water sources
  • 100mL fill line

Includes:

Bottles assembled with caps

Recommended for:

Coliform Bacteria sample collection and analysis

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Certification Parameters Sterile
Color Contact Clear
Description PP bottle
Diameter (English) 1.81 in.
Material Polypropylene
No. per Case 200
Level Certified
Preservative 50 mg sodium thiosulfate
Certifications/Compliance Certified Sterile; manufactured under an ISO certified quality management system.
Height (Metric) 95 mm
Height (English) 3.75 in.
Closure Size 38-400 mm
Diameter (Metric) 46 mm
Closure Type Screw Cap
Show More Show Less