missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Screw Cap for Externally Threaded Sample Tubes (T501 and T502)
Screw Cap for Externally Threaded Sample Tubes (T501 and T502) features long skirt and super-fast thread design that allows it to be removed or sealed with single turn.
$39.42 - $102.79
Specifications
| Product Type | Screw Cap |
|---|---|
| Material | Polypropylene |
| No. per Pack | 1000 Pk. |
| Sterility | Non-sterile |
| For Use With (Equipment) | T501 and T502 Series Sample Tube |
| Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
|
36-103-0265
|
Simport™ Scientific
T501N |
Natural | Lip seal |
Pack of 1000 Each for $39.42
|
|
||||
|
23-045-269
|
Simport™ Scientific
T502O |
Orange | Silicone washer |
Pack of 1000 Each for $102.79
|
|
||||
|
23-045-270
|
Simport™ Scientific
T502R |
Red | Silicone washer |
Pack of 1000 Each for $102.79
|
|
||||
|
23-045-271
|
Simport™ Scientific
T502W |
White | Silicone washer |
Pack of 1000 Each for $102.79
|
|
||||
Description
- Made of polypropylene
- Autoclavable
- For externally threaded tubes
- Tubes sold separately
Specifications
| Screw Cap | |
| 1000 Pk. | |
| T501 and T502 Series Sample Tube |
| Polypropylene | |
| Non-sterile |