missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Scout™ SPx Portable Balances

Ideal for laboratory and industrial applications, the OHAUS Scout comes in a slim, stackable design with large backlit LCD.

Supplier:  OHAUS™ 30253027

 View more versions of this product

Catalog No. 01-922-408


Only null left

Description

Description

Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.

  • Bright, backlit LCD and four-button control
  • Superior overload protection and impact-resistant pan support
  • Better performance and higher capacities widen the range of weighing applications
  • Stabilization time as fast as 1 second
  • ABS housing and stainless steel pan
  • Calibration: User-selectable external span or linearity calibration/Digital with external weight
  • Weighing Units: g, kg, ct, N, oz, ozt, dwt, lb, lb:oz, grn
  • Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Display Hold
  • Communication: RS232, USB Host, USB Device, Ethernet
  • Liquid crystal display (LCD) with backlight
  • Display size: 0.78 in./20mm digits
  • Overload Capacity: 10 times the rated capacity
  • Transportation lock, stainless steel pan, menu and calibration lockout switch
  • Slip-resistant and adjustable feet, leveling bubble
  • Mechanical and software overload/underload protection
  • Stability indicator, auto tare, low battery indicator, auto shut-off
  • User selectable printing options and communication settings
Specifications

Specifications

RS-232, USB Host, USB Device, Ethernet
Digital
0.2 g
SPX6201
0.1 g
Portable Balance
6.7 x 5.5 in. (W x D)
140 mm
AC adapter (included) or 4 AA batteries (not inclu
6.2 kg
0.1 g
ABS Housing, Stainless Steel Pan
Rectangular
1 sec.
224 x 202 x 54 mm (8.8 x 8 x 2.1 in.)
170 mm
1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions