missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ SCOUT™ SJX/E Class II and III Legal-for-Trade Portable Balances

Catalog No. 01922364
Change view
Click to view available options
Capacity:
64 g
620 g
1500 g
6200 g
Model:
SJX1502N/E
SJX323N/E
SJX6201N/E
SJX622N/E
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01922364 1500 g SJX1502N/E
01922362 64 g SJX323N/E
01922363 620 g SJX622N/E
01922365 6200 g SJX6201N/E
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01922364 Supplier OHAUS™ Supplier No. 30253056

Designed for a wide range of Legal-for-Trade applications, the balances are ideal for weighing in precious commodities of all forms.

  • Designed for a wide range of Legal-for-Trade applications
  • The Class ll and Class III certified SJX Carat and Gold balances are ideal for weighing in precious commodities of all forms
  • Equipped with superior overload protection, large backlit display, fast stabilization time, multiple weighing units, application modes and connectivity options
  • Offer a user-friendly weighing experience
  • Features include transportation lock, stainless steel pan, menu and calibration lockout switch, slip-resistant and adjustable feet, leveling bubble, mechanical and software overload/underload protection, stability indicator, auto tare, low battery indicator, auto shut-off, user-selectable printing options, user-selectable communication settings

Specifications

Certifications/Compliance Product Safety: IEC/EN 61010-1; CAN/CSA C22.2 No. 61010-1; UL Std. No. 61010-1, Electromagnetic Compatibility: IEC/EN 61326-1 Class B; FCC Part 15 Class B; Industry Canada ICES-003 Class B
Connection Type RS232, USB Host, USB Device, Ethernet or Bluetooth (available as accessories)
Capacity 1500 g
Display Type Backlit LCD
Readability 0.01 g
Leveling Up Front level bubble
Material ABS Housing, Stainless Steel Pan
Model SJX1502N/E
Pan Shape Rectangular
Stabilization Time 1.5
Temperature Range (English) Class II: 10°C (50°F) to 30°C (86°F) at 10% to 80% relative humidity, non-condensing
Warranty 1 Year
Weighing Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Totalization, Density Determination, Display Hold
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 AA batteries (not included)
Legal for Trade Class II
Show More Show Less