missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Single-Fold Paper Towels

Catalog No. 29633976
Change view
Click to view available options
Dimensions (L x W):
9.3 x 10.3 in. (23.6 x 26 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
29633976 9.3 x 10.3 in. (23.6 x 26 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29633976 Supplier Kimberly-Clark Professional™ Supplier No. 01700
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For areas that require an economy line of washroom products

  • Size: 23.6 × 26cm (9.3 × 10.3 in.)
  • Color: White
  • Recycled fiber content: 60%
  • Post consumer waste: 40%
  • Recyclable container
  • Case dim.: 22.25 × 16.125 × 9.75 in.

Order Info

Only available in North America

Certifications

Meets EPA standards

Specifications

Product Type Single-fold Towel
Length (English) 9.3 in.
Length (Metric) 23.6 cm
Width (English) 10.3 in.
Width (Metric) 26 cm
Material Recycled Fiber
Certifications/Compliance EPA
Color White
Dimensions (L x W) 9.3 x 10.3 in. (23.6 x 26 cm)
For Use With (Application) Areas in business that require an economy line of washroom products
Ply 1-ply
Show More Show Less