missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Pro Scottfold* Towels

Catalog No. 296362006
Change view
Click to view available options
Dimensions (L x W):
12.4 x 7.8 in.
12.4 x 9.4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296362006 12.4 x 7.8 in.
19413015 12.4 x 9.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 296362006 Supplier Kimberly-Clark Professional™ Supplier No. 01960
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

FSC Certified Product. Larger case size to reduce packaging waste. Meets EPA standards with a minimum of 40% post-consumer recycled fiber & total min. of 50% recycled fiber. Delivers one-at-a-time dispensing every time.

  • 4,375 paper towels per case; 175 towels per pack; 25 packs per case
  • Scott Pro Scottfold paper towels feature a patented fold that creates 2-ply thickness and eliminates tearing and tabbing, so your guests and employees will waste less
  • The white paper disposable hand towels feature exclusive Absorbency Pockets for better absorbency
  • Hygienic, touchless dispensing with most universal folded towel dispensers: only touch the drying towel you use
  • The Scott Pro Brand guarantees a 10% reduction of cost (vs. C-fold towels)

Specifications

Product Type Hand Towel
Length (English) 12.4 in.
Length (Metric) 31.4 cm
Material Paper
Certifications/Compliance EPA
Color White
Dimensions (L x W) 12.4 x 7.8 in.
For Use With (Application) For general purpose cleaning and drying