missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Personal Seats

Catalog No. 19412639
Change view
Click to view available options
Dimensions (L x W):
15 x 18 in. (38.1 x 45.1 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19412639 15 x 18 in. (38.1 x 45.1 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19412639 Supplier Kimberly-Clark Professional™ Supplier No. 07410

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Helps reduce litter and clogging

  • Size: 38.1 × 45.1cm (15 × 18 in.)
  • Flushable
  • Offer sanitary protection
  • Recycled fiber content: 50%
  • Post consumer waste: 20%

Order Info

Only available in North America

Certifications

Meets EPA guidelines for post consumer waste

Specifications

Product Type Toilet Seat Cover
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 18 in.
Width (Metric) 45.1 cm
Material Recycled Fiber
Certifications/Compliance Meets EPA guidelines for post consumer waste
Dimensions (L x W) 15 x 18 in. (38.1 x 45.1 cm)
For Use With (Application) Flushable and offer sanitary protection