missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Essential JRT Bathroom Tissue

Catalog No. 296360656
Change view
Click to view available options
Dimensions (L x W):
1000 ft. x 3.55 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
296360656 1000 ft. x 3.55 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296360656 Supplier Kimberly-Clark Professional™ Supplier No. 07805

missing translation for 'validMainframeMsg'

Reliable and practical choice. One roll of this high-capacity tissue equals nearly 5 standard rolls. Ideal for high traffic areas by helping reduce run-outs and re-fills. Meets EPA Standards for minimum post-consumer waste content.

  • 12 rolls per case, 1,000 feet per roll, 12,000 feet per case; small case size for convenient commercial toilet paper storage
  • Non-perforated, 2-ply, unscented white jumbo roll toilet paper is efficient for businesses
  • One large roll equals 1,000 feet (often called Scott Essential 1000) or nearly five standard rolls to reduce run-outs and refills
  • Big rolls are compatible with most universal JRT tissue dispensers, for use in industrial areas or offices
  • Scotts JRT toilet paper meets EPA minimum standards and is FSC and EcoLogo certified

Specifications

Product Type Jumbo Bathroom Tissue
Length (English) 1000 ft.
Length (Metric) 30,460 cm
Width (English) 1000 ft.
Width (Metric) 9.01 cm
Material Recycled Fiber
Certifications/Compliance EPA, FSC™, EcoLogo™
Color White
Dimensions (L x W) 1000 ft. x 3.55 in.
For Use With (Application) Ideal for high traffic areas by helping reduce run-outs and re-fills
For Use With (Equipment) Universal JRT™ tissue dispensers
Ply 2-ply
Show More Show Less