missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Scott™ Essential Hard Roll Towels

Catalog No. 19042441
Change view
Click to view available options
Color:
Brown
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19042441 Brown
29632734 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19042441 Supplier Kimberly-Clark Professional™ Supplier No. 04142
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-footage roll towel that provides reliable quality that lasts. Highly absorbent, so you’ll use less and waste less. Compatible with most universal hard roll towel dispensers Elemental chlorine-free (ECF) bleaching. Meets EPA standards, FSC™ and EcoLogo™ certified.

  • 800 feet per roll, 12 rolls per case for a total of 9,600 feet (natural color)
  • Reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system)
  • Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, along with many universal hard roll paper towel dispensers designed to hold 1.5 inch cores
  • Highly absorbent commercial paper towels let you and your bathroom guests use less and waste less
  • Paper towels come in space-saving cases for easy storage and handling at your business

Specifications

Product Type Hard Roll Towel
Length (English) 800 ft.
Length (Metric) 24,384 cm
Width (English) 800 ft.
Width (Metric) 20.32 cm
Material Paper
Absorbancy Highly absorbent
Certifications/Compliance EPA, FSC™, EcoLogo™
Color Brown
Dimensions (L x W) 800 ft. x 8 in. (243.84 m x 20.32 cm)
For Use With (Application) Provides reliable quality that lasts
For Use With (Equipment) Most universal hard roll towel dispensers
Ply 1-ply
Show More Show Less