missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Scotch™ Super 33+ Vinyl Electrical Tape
3M™ Scotch™ Super 33+ Vinyl Electrical Tape features a combination of pressure-sensitive, rubber-resin adhesive and PVC backing that offers electrical and mechanical protection
$727.52
Specifications
| Certifications/Compliance | UL Listed, CSA Certified and RoHS 2011/65/EU Compliant |
|---|---|
| Color | Black |
| Material | Rubber |
| Product Type | Vinyl Electrical Tape |
| Quantity | 100 Rolls/Cs. |
Description
- 7 mil thick
- Resists UV rays, abrasion, moisture, alkalis, solvents and acids
- Flame-retardant
- Inhibits the corrosion of electrical conductors
- Provides electrical insulation for all wires and cables rated up to 600V
- Made of durable PVC
- Compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds
Specifications
| UL Listed, CSA Certified and RoHS 2011/65/EU Compliant | |
| Rubber | |
| 100 Rolls/Cs. | |
| 18°C to 105°C |
| Black | |
| Vinyl Electrical Tape | |
| 0°F to 221°F |