missing translation for 'onlineSavingsMsg'
Learn More

3M™ Scotch™ Super 33+ Vinyl Electrical Tape

Catalog No. 19072053
Change view
Click to view available options
Dimensions (L x W):
20 ft. x 3/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19072053 20 ft. x 3/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19072053 Supplier 3M™ Supplier No. 7000058432

3M™ Scotch™ Super 33+ Vinyl Electrical Tape features a combination of pressure-sensitive, rubber-resin adhesive and PVC backing that offers electrical and mechanical protection

  • 7 mil thick
  • Resists UV rays, abrasion, moisture, alkalis, solvents and acids
  • Flame-retardant
  • Inhibits the corrosion of electrical conductors
  • Provides electrical insulation for all wires and cables rated up to 600V
  • Made of durable PVC
  • Compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds

Specifications

Certifications/Compliance UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Color Black
Material Rubber
Product Type Vinyl Electrical Tape
For Use With (Application) Insulation
Model 33+-3/4X20FT-1
Quantity 100 Rolls/Cs.
Temperature Range (English) 0°F to 221°F
Temperature Range (Metric) 18°C to 105°C
Dimensions (L x W) 20 ft. x 3/4 in.