missing translation for 'onlineSavingsMsg'
Learn More

SciMatCo™ Stak-a-Cab™ Stackable Flammables StorageCabinet

Make your workspace work for you. SciMat™ Stak-a-CabSciMat™ allows you to design your own storage system and save valuable laboratory space.

$2,874.54

Specifications

Color Yellow
Depth (English) Exterior 18 in.
Dimensions (D x W x H) Interior 18 x 47 x 18 in.
Height (English) Exterior 18 in.
Material Wood (Plywood)
View More Specs

Products 1
Catalog Number Mfr. No. Door Style Price Quantity & Availability  
Catalog Number Mfr. No. Door Style Price Quantity & Availability  
19041858
View Documents Promotion Details
SciMatCo™
SC1863
Self-close
Each for $2,874.54
Only null left
 
Description

Description

  • Constructed of 1in. multi-ply exterior-grade plywood
  • Bright yellow finish for immediate identification
  • Allows for safe compatible organization of your laboratory chemicals
  • Cabinet floor constructed as a 2in. liquid tight trough meeting the OSHA requirement for secondary containment
  • Cabinet supplied with internal metal lock
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • UL listed
  • Self-closing door models (Fisher Cat. 19-041-858)are constructed to meet and exceed all applicable Uniform Fire Code standards
  • Floor stands available: Fisher Cat:17-988-485
  • Can be stacked with Stak-A-Cab poison, corrosives, and combination corrosives/flammables cabinets
Specifications

Specifications

Yellow
18 x 47 x 18 in.
Wood (Plywood)
47 in.
Internal metal lock
2
18 in.
18 in.
Stackable flammables storage cabinet
Flammables storage
20 x 1 gal.
Epoxy
Videos
SDS
Documents

Documents