missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SciMatCo™ Stak-a-Cab™ Floor Stand
Keep your important items off the floor by adding the SciMat™ Stak-a-Cab™ Floor Stand to your Stak-A-Cab storage cabinets,
Supplier: SciMatCo™ SC1861
Includes:
Four built in adjustable leveling feet
Description
- Allows for the safe stacking of the Stak-a-Cabs up to three units high
- Allows easier and safer access when cabinet is placed on the floor
- Four built in leveling feet to level cabinets on uneven surfaces
- Color to blend in with the bottom cabinet All units 46.5W x 4.625H x 17.75 in. D
Chemical Identifiers
| Stak-A-Cab Floor Stand | |
| Floor Stand | |
| Safe stacking of the Stak-a-Cabs up to three units high | |
| 118.11 cm |
Specifications
| Stak-A-Cab Flammables Cabinet | |
| Stak-A-Cab Floor Stand | |
| Four built in adjustable leveling feet | |
| 46.5 in. |
| Safe stacking of the Stak-a-Cabs up to three units high | |
| Floor Stand | |
| 118.11 cm | |
| Yellow |