missing translation for 'onlineSavingsMsg'
Learn More

Scientific Device Sterile Slides

Catalog No. 23769521
Encompass
Change view
Click to view available options
Size: 1 x 3 in. (2.5 x 7.6cm); 50/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
23769521 Size: 1 x 3 in. (2.5 x 7.6cm); 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23769521 Supplier Scientific Device Supplier No. 050S

Available in convenient individual packing

  • Autoclavable
  • With frosted-ends
  • Size: 1 x 3 in. (2.5 x 7.6cm)
  • Includes 50 envelopes case

Specifications

Length (Metric) 76 mm
Sterility Sterile
Width (Metric) 25 mm
Length (English) 1 in.
Width (English) 3 in.
Dimensions (L x W) 3 x 1 in. (75 x 25 mm)