missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Scape Goat Unlined Gloves with TPR
Scape Goat Unlined Gloves with TPR are made of hard-wearing full-grain goatskin leather that offers exceptional strength and dexterity.
$90.06 - $90.06
Specifications
| Certifications/Compliance | ANSI Puncture 3, ANSI Impact 2 |
|---|---|
| Certifications/Compliance (Europe) | EN388 |
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Construction | Cut and Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-963
|
Watson Gloves
546TPRS |
Small |
Case of 6 Pair for $90.06
|
|
|||||
|
17-099-877
|
Watson Gloves
546TPRM |
Medium |
Case of 6 Pair for $90.06
|
|
|||||
|
17-099-853
|
Watson Gloves
546TPRL |
Large |
Case of 6 Pair for $90.06
|
|
|||||
|
17-099-942
|
Watson Gloves
546TPRX |
X-Large |
Case of 6 Pair for $90.06
|
|
|||||
|
17-099-998
|
Watson Gloves
546TPRXXL |
2X-Large |
Case of 6 Pair for $90.06
|
|
|||||
Description
- Full-grain goatskin leather
- Drivers style with keystone thumb
- Heavy duty rubber on back of hand, fingers and wrist
- Shirred elastic wrist
- Slip-on style cuff
Specifications
| ANSI Puncture 3, ANSI Impact 2 | |
| No | |
| Cut and Sewn | |
| Premium | |
| Goatskin, Thermoplastic Rubber | |
| Gunn | |
| Men's | |
| Elasticated | |
| Full Grain Goatskin | |
| Keystone | |
| 23 cm |
| EN388 | |
| No | |
| White | |
| Ambidextrous | |
| Driver Gloves | |
| Warehouse, Industrial, Logistics, General Labor | |
| White | |
| Unlined | |
| Scape Goat | |
| 9.5 in. |