missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Scape Goat Unlined Gloves with TPR
Scape Goat Unlined Gloves with TPR are made of hard-wearing full-grain goatskin leather that offers exceptional strength and dexterity.
Supplier: Watson Gloves 546TPRS
Description
- Full-grain goatskin leather
- Drivers style with keystone thumb
- Heavy duty rubber on back of hand, fingers and wrist
- Shirred elastic wrist
- Slip-on style cuff
Specifications
ANSI Puncture 3, ANSI Impact 2 | |
No | |
Cut and Sewn | |
Premium | |
Goatskin, Thermoplastic Rubber | |
Small | |
Warehouse, Industrial, Logistics, General Labor | |
White | |
Unlined | |
Scape Goat | |
9.5 in. |
EN388 | |
No | |
White | |
Ambidextrous | |
Driver Gloves | |
Gunn | |
Men's | |
Elasticated | |
Full Grain Goatskin | |
Keystone | |
23 cm |