missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sterisart™ NF Sterility Testing System

Catalog No. 14555834
Change view
Click to view available options
Sterisart NF gamma; Luer (Lock) connection, by-packed long needle, sterile venting
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14555834 Sterisart NF gamma; Luer (Lock) connection, by-packed long needle, sterile venting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14555834 Supplier Sartorius Supplier No. 16468GBD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides completely closed system sterility testing of pharmaceuticals, open containers, closed containers, pre-filled syringes, powders, and medical devices. Sartorius Sterisart™ NF Sterility Testing System is optimal for use with isolators.

International pharmacopoeias require the complete sterility of pharmaceutical products that are injected into the blood stream or that otherwise enter the body below the skin surface. As a manufacturer of such products, you are required to supply proof of sterility of the final product batch. Sterisart™ NF is a completely closed system for the sterility testing of pharmaceutical products. It is based on the membrane filter method, however it eliminates the procedure of manipulating the filters. By this the main risk of a secondary contamination and false positive results is eliminated. A peristaltic pump transfers the sample into the filtration units, and after rinsing, the filtration units are filled with media and used for incubation of the filters without any contact to the environment.

  • reliable Sartochem™ membrane
  • high retention of microbes
  • low adsorption
  • high mechanical stability
  • pre-installed color-coded tube clamps
  • easy-to-read graduated marks
  • user-friendly (several practical adapters available)
  • product-/lot number identification
  • gas-impermeable packaging for protection against sterilants

Specifications

Pore Size 0.45 μm
Sterility Sterile
Filtration Area 15.7 cm
For Use With (Application) Sterility Testing
Includes Luer (Lock) connection, by-packed long needle, sterile venting
Max. Pressure 3 bar at 20°C
Sample Type Medical devices
Sterilization Method Gamma Irradiation
Temperature (English) Max. 122°F
Temperature (Metric) Max 50°C
Volume (English) 4 oz.
Volume (Metric) 120 mL
Closure Type No Septum
Show More Show Less