missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sterility Testing Reusable System: Silicone Tubing
For use with Sterility testing System
Supplier: Sartorius 16699
Description
- Connects inlet tube or needle to distribution adapter, also adapter to filling caps with needles
- Diameter: 4 x 1.5mm
- Length: 10m
Specifications
| Reusable | |
| Silicone | |
| Tubing | |
| 1.5 mm |
| Reusable sterility test system | |
| Non-sterile | |
| 10m |