missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Reusable Sterility Testing System: Silicone Gasket
Silicone Gasket for use with Reusable Sterility Testing System.
Supplier: Sartorius 6980573
Description
Silicone Gasket - 14-555-924- Flat
- Placed under frit
- 36/47mm
Specifications
| Reusable | |
| Silicone | |
| Reusable Sterility Testing System Gasket | |
| 1.42 in. | |
| 36 mm |
| Reusable Sterility Testing System | |
| Non-sterile | |
| 1.85 in. | |
| 47 mm |