missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Reusable Sterility Testing System: Filling Cap
Filling Cap for use with Reusable Sterility Testing System.
Supplier: Sartorius 16967
Description
- Cap with 50 mm anodized aluminum filling needle for accurate filling
- Replace with solid cap for incubation
- Hose barb for 4 x 1.6 mm tubing
Specifications
| Reusable | |
| Anodized Aluminum | |
| Filling Cap with Filling Needle |
| Reusable Sterility Testing System | |
| Non-sterile | |
| 1.6 mm |