missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Q-Apps for Cubis™ MSA Laboratory Balances
Q-Apps for Cubis™ MSA Laboratory Balances are individual, downloadable applications that can be adapted to your specific operating procedures.
Supplier: Sartorius YAPP033
Description
The function of Cubis MSA laboratory balances is extended with Cubis individual, which gives the ability to download and easily integrate specific applications, called Q-Apps, directly into the balance via an SD Card. Q-Apps guide users step-by-step through specific weighing workflows, which ensure thorough compliance with written standard operating procedures (SOPs). The documentation process can also be automated via direct connectivity to a leading system to reduce the time spent documenting results. As a result, Q-Apps tremendously increase efficiency and reliability in the weighing process, thus saving valuable time and money for laboratories.- Workflows can be performed independently via the balance and do not require the need for a direct computer connection or external software (middleware)
- Feel confident that your SOPs are observed at all times
- Easy Licensing: quick steps to receive the activation code for permanent use of a Q-App
- Easily connect to and also exchange data with a higher-level laboratory information management systems for better control of sample and data management
- A variety of solutions for typical lab weighing processes are available as standard Q-Apps
- If you have a weighing task that cannot be fulfilled by one of the standard Q-Apps, an individualized Q-App can be customized for any specific weighing task; Contact your Fisher Sales Representative for more details
- UserCal V1: User definable calibration routine with external weights
- USP V2: Determination of the operating range according to USP Chapter 41
- Backweigher Light V1: Differential weighing application with automatic sample numbering (100 samples max.)
- Backweigher Light V2: Differential weighing with lots/batches and automatic sample/lot numbering (5 x 100 samples max.)
- Backweigher Light V3: Differential weighing application with individual Sample ID (alphanumeric)
- Pipette Check Light V1: Check/Calibration of piston pipettes with fixed or variable volume according to ISO 8655 tolerances
- Tablet Checker V1: Tablet checker application according to Pharmacopeia standards
- Residual Dirt Analysis: Gravimetric determination of residual dirt according to VDA19, with individual Sample ID (alphanumeric)
Specifications
| Cubis MSA Laboratory Balances | |
| Simple differential weighing application with individual Sample ID (alphanumeric). | |
| Backweigher Light V3 |