missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Minisart™ SRP Syringe Filters, Nonsterile
Description
Designed for ultracleaning of small volume samples for the HPLC or GC analysis. Sartorius Minisart™ SRP Syringe Filters are single-use filtration units with a chemically resistant PTFE membrane and male luer slip outlet. Available in 4, 15 and 25mm diameter filters with 0.2 or 0.45 μm pores.
Simple, rapid and reliable ultracleaning
- Feature a coating-free, hydrophobic PTFE membrane that is chemically inert
- Ideal for filtering small volume samples to be used in HPLC or GC analysis
- Chemically-resistant for compatibility with solvents (e.g. acetone, dimethylformamide and DMSO) or aggressive aqueous liquids
- Units are almost free of leachables and extractables, and reliably filter with no leakage
- Low adsorption of analytes and maximum chemical compatibility
- Provides rapid sterilization with high flow rates at low inlet pressures
- Complete, single-use units are ready to use and easy to handle
- Female luer lock inlet with male luer slip outlet connectors
- Proven quality and 100% tested during manufacture
- Sterile (ethylene oxide) option available
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Hydrophobic |
| For Use With (Equipment) | Syringe |
| Material | PTFE |
| Pore Size | 0.2 μm |
| Sample Volume | 0.05 to 1 mL |
| Sterility | Non-sterile |
| Filtration Area | 1.9 cm2 |
| For Use With (Application) | For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis. |
| Hold up Volume (After Air Purge) | 10 μL |
| Show More |