missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Minisart™ PES Syringe Filters
Description
- Low adsorption of analytes
- Maximum chemical compatibility
- Minimum extractables or leachables
- Bidirectional use possible
- 100% optical integrity test
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | Polypropylene |
| Material (Membrane) | PES |
| Pore Size | 0.22 μm |
| Sample Volume | 0.5 to 15 mL |
| Sterility | Sterile |
| Filtration Area | 1.7 cm2 |
| For Use With (Application) | Sterile Filtration, Clarification |
| Show More |