missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Minisart™ High Flow Syringe Filters

Catalog No. 14556100
Change view
Click to view available options
Volume (Metric):
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14556100 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14556100 Supplier Sartorius Supplier No. 16541 Q
Only null left

Minisart™ High Flow with polyethersulfone (PES) is optimal for highest flow rates and a pH of 3 - 12. Type 16541 with a pore size of 0.22 μm can be used for sterile filtration and has a male luer slip outlet. Version Q is a non-sterile bulk pack. Units can be sterilized by gamma irradiation or EO.

  • Sterile and non-sterile versions
  • MBS housing suitable for glueing
  • PVC-free
  • 100% optical integrity test
  • Color-coded MBS housing for easy pore identification
  • Effective filtration diameter (EFD) of 6.2 cm2
  • Superior flow rate

Specifications

Autoclavable Not Autoclavable
Color Code Dark Blue
Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material (Membrane) PES
Pore Size 0.22 μm
Sample Volume 1 to 200 mL
Sterility Non-sterile
Filtration Area 6.2 cm2
Hold up Volume (After Air Purge) 100 to 150 μL before bubble point
Housing Material Acrylic-based multipolymer compound (MBS)
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Type Syringe Filter
Volume (Metric) 200 mL
Diameter (Metric) Membrane 28 mm
Show More Show Less