missing translation for 'onlineSavingsMsg'
Learn More

Sartorius MA35 Moisture Analyzers
GREENER_CHOICE

Catalog No. 14557175
Change view
Click to view available options
Memory:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Memory
14557175 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14557175 Supplier Sartorius Supplier No. MA35M115US
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Electronic moisture analyzer with user friendly, rugged design

The concise display shows the user all important information at a single glance. Easy-to-understand icons guide you in three steps from taring the sample pan to starting the measurement. To make the moisture meter MA35 even more user-friendly, we have removed unnecessary programming options without compromising flexibility or measurement accuracy.

  • Heating of a sample by two powerful metal tubular-shaped heating elements (also called dark radiators)
  • Uniform distribution of the heat rays using an integrated reflector
  • Choice of two modes for end-point determination of a measurement: fully auto timer mode and slope determination
  • Special version for compliance with FDA/HACCP regulations (no glass components)
Specifications
  • Max. Weighing Capacity: 35g
  • Resolution: 1mg
  • Readability: 0.001g (0.01%)
  • Repeatability: (+/-) >1g/(0.2%)
  • Temperature Range: 40-160°C
  • Pan Size: 90mm

Specifications

Memory 1
Model MA35
Repeatability 0.2% for 1g and 0.05% for 5g
Resolution 1 mg
Certifications/Compliance FDA/HACCP
Includes Glass panels
Width (Metric) Pan 9 cm
Timer Range 0.1 to 99 min.
Dimensions (L x W x H) 14.4 x 8.8 x 7.5 in. (36.6 x 22.4 x 19.1 cm)
Electrical Requirements 115 V 48/60 Hz
Readability 0.01 g, 0.001 g
Display Type LCD Touchscreen
Capacity 35 g
Frequency 50/60 Hz
Sample Size 5 to 15 g
Temperature Range (Metric) 40°C to 160°C
Type Moisture Analyzer
Voltage 120 V
Legal for Trade Class I
Show More Show Less