missing translation for 'onlineSavingsMsg'
Learn More

Sartorius MA160 Moisture Analyzer
GREENER_CHOICE

Catalog No. 14599023
Change view
Click to view available options
Repeatability:
>±1 g (Initial Sample Weight)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Repeatability
14599023 >±1 g (Initial Sample Weight)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14599023 Supplier Sartorius Supplier No. MA1601US
  • ONLINE EXCLUSIVE PRICE
    $7,467.45
    $6,519.58 / Each

    Save $947.87

    13.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform fast and precise analysis on a diverse range of product samples with maximum flexibility. MA160 Moisture Analyzer uses the thermogravimetric method to determine the moisture content of liquid, pasty and solid substances conveniently, reliably and in minimum time.

Perform fast and precise analysis on a diverse range of product samples with maximum flexibility. Sartorius MA160 Moisture Analyzer uses the thermogravimetric method to determine the moisture content of liquid, pasty and solid substances conveniently, reliably and in minimum time.

  • Delivers prompt, repeatable results and supports the development of new methods, in three uncomplicated and intuitive steps
  • Also manages the generated methods professionally and securely and allows them to be transferred to other instruments
  • Ideal for the moisture analysis of a varying range of samples under different conditions
  • Fully automatic endpoint determination eliminates the cumbersome capture of termination criteria
  • Moisture analyzer monitors the drying process and stops the measurement once the sample weight is constant
  • Assistant software guides users to develop new methods for the analysis of different samples; up to 100 methods can be stored
  • Two high-performance AURI heating elements with 600 watts of power ensure rapid sample heating
  • Heating elements are fast, rugged and durable; compared to glass heating lamps, they are especially resistant to dirt and vibrations
  • Functionality of the unit can be verified at any time with the performance testing function; guarantees reliable results during routine use
  • Memory capacity allows user to store up to 100 different methods and manage them in a method library
  • Method assistant solves time-consuming problem of determining and evaluating the right parameters; enables you to develop new methods quickly
  • Status lamp indicates the current measurement status during the measurement: running / START, process finished / STOP, analyzer OFF, or error
  • Intuitive user interface, including touch-screen and easy-to-understand menu
  • BetterClean design enables user to easily and thoroughly clean instrument parts
  • Heating module and the sample chamber plate are removable and dishwasher safe
  • Removable hood with wide opening angle, SoftClose mechanism
  • Language selection: English, German, French, Spanish, Italian, Russian, Chinese, Polish, Japanese, Portuguese, Turkish
  • Data transfer: SD card, method import and export function
  • LED-illuminated sample chamber, inspection window with grid above the hood
  • Shutoff parameter (optional): Fully automatic, Semiautomatic mg, Semiautomatic %, Timer settings, Manual
  • Integrated draft shield
  • Printout using the optional, internal printer YDP30; alternatively, the printer YDP20-OCE can be used with an adapter (YCC03-D09)
  • External calibration using optional calibration weight
  • Data interface: Mini USB
  • Direct data transfer to Microsoft™ Windows™ programs without any additional software
  • Applications: Moisture analysis of foods, beverages, pharmaceuticals, chemicals, paper materials and environmental protection

Specifications

Memory Results are saved for the last 999 measurements
Model MA 160
Repeatability >±1 g (Initial Sample Weight)
Dimensions (L x W x H) 40 x 21.5 x 21 cm
Electrical Requirements 115V/230V, 50/60 Hz
Readability 1 mg, 0.01%
Display Type LCD
Capacity 200 g
Sample Size 5 to 15 g
Temperature Range (Metric) 40°C to 200°C
Type Moisture Analyzer
Voltage 100/130 V
Legal for Trade Class I
Show More Show Less