missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ MSA Analytical Balances

Catalog No. 14557242
Change view
Click to view available options
Capacity:
120, 240, 520 g
Readability:
0.1, 0.2, 0.5 mg
Leveling:
Automatic
Includes:
Automatic Motorized Glass Draft Shield (DA)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Leveling Includes
14557242 120, 240, 520 g 0.1, 0.2, 0.5 mg Automatic Automatic Motorized Glass Draft Shield (DA)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14557242 Supplier Sartorius Supplier No. 3102664001

Top-of-the-line technology and information design for the ultimate solution in weighing. Sartorius Cubis™ MSA Analytical Balances offer the highest levels of safety and reliability, and can be customized to meet individual workflows and conditions. Readability = 0.1mg.

MSA Analytical Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the weighing module and draft shield to allow a user to invest in only what is necessary.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available.
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan Size: 85 x 85mm

MSA Display and Control Unit

  • Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color TFT for brilliant reproduction of text and graphics
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Fully personalized application add-ons and upgrades enable faster and more efficient work and enhance process reliability (Q-Apps)
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions, Cubis Individual (Q-Apps)

† According to United States Pharmacopeia Chapter 41.

Specifications

Automation Interface Touchscreen, keys
Calibration Points 500 g
Capacity (English) Offset Load 0.4 mg
Certifications/Compliance ISO, FDA/USP, GxP
Connection Type RS-232 25 Pin, RS232 9 Pin, USB, Ethernet, Bluetoot
Capacity 120, 240, 520 g
Display Type TFT
Readability 0.1, 0.2, 0.5 mg
Includes Automatic Motorized Glass Draft Shield (DA)
Leveling Automatic
Linearity <±0.5 mg
Measurement Time <3 sec.
Model 524P
Repeatability <±0.15, 0.2, 0.4 mg
Sample Size 120 mg
Sensitivity Drift ±1 ppm/K
Stabilization Time <1 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Test Load 200 g
Type Analytical Balance
Width (English) 9.8 in.
Width (English) Pan 3.3 in.
Width (Metric) 24.9 cm
Width (Metric) Pan 8.5 cm
Height (English) 14.6 in.
Height (English) Chamber 10.28 in.
Height (Metric) 37.1 cm
Height (Metric) Chamber 26.1 cm
Depth (English) 16.1 in.
Depth (English) Chamber 8 in.
Depth (English) Pan 3.3 in.
Depth (Metric) 41 cm
Depth (Metric) Chamber 20.3 cm
Depth (Metric) Pan 8.5 cm
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 15 w
Amperage 1 A
Frequency 50/60 Hz
Show More Show Less