missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Balance Data Transfer Cables
Description
RS-232 cables in a variety of lengths
- For use with Sartorius balances
Specifications
Specifications
| For Use With (Equipment) | CPA Balance, Extended Balance, Master Pro LA Balance |
| Connection Type | RS-232 25 Pin to USB |
| Length (English) | 6.6 ft. |
| Length (Metric) | 2 m |
| Type | RS232 to USB Cable |