missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Balance Data Transfer Cables
GREENER_CHOICE

Catalog No. 14557516
Change view
Click to view available options
Connection Type:
9 Pin and 25 Pin
RS-232 25 Pin to USB
Type:
IBM Type Cable, fits RS232
RS232 to USB Cable
Length (English):
5 ft.
6.6 ft.
16 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Type Length (English)
14557516 9 Pin and 25 Pin IBM Type Cable, fits RS232 5 ft.
14557517 9 Pin and 25 Pin IBM Type Cable, fits RS232 16 ft.
14557521 RS-232 25 Pin to USB RS232 to USB Cable 6.6 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14557516 Supplier Sartorius Supplier No. YCC05001M2

RS-232 Balance Data Transfer Cables in a variety of lengths.

RS-232 cables in a variety of lengths

  • For use with Sartorius balances

Specifications

For Use With (Equipment) CPA Balance, Extended Balance, Master Pro LA Balance
Connection Type 9 Pin and 25 Pin
Length (English) 5 ft.
Length (Metric) 152.4 cm
Type IBM Type Cable, fits RS232