missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Sapphire substrate, 50.8mm dia x 0.432mm thick, EPI polished one side, C-axis, HEMCOR single crystal

Specifications

Product Type Sapphire Substrate, HEMCOR Single Crystal
Description EPI polished one side
Diameter (Metric) 50.8 mm
Thickness 0.432 mm
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
AA45019KT
View Documents Promotion Details
Thermo Scientific Chemicals
045019KT
1 Ea. N/A
Only null left
 
AA45019KU
View Documents Promotion Details
Thermo Scientific Chemicals
045019KU
5 Ea. N/A
Only null left
 
Description

Description

Sapphire is used as an insulating substrate upon which to deposit silicon to make the integrated circuits, high-power radio-frequency (RF) applications such as those found in cellular telephones, public-safety band radios, and satellite communication systems, used in the semiconductor industry, blue light-emitting diodes.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Specifications

Sapphire Substrate, HEMCOR Single Crystal
EPI polished one side
50.8 mm
0.432 mm
Videos
SDS
Documents

Documents

RUO – Research Use Only