missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Sapphire substrate, 50.8mm dia x 0.432mm thick, EPI polished one side, C-axis, HEMCOR single crystal

Catalog No. AA45019KU
Change view
Click to view available options
Quantity:
1 Ea.
5 Ea.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA45019KU 5 Ea.
AA45019KT 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AA45019KU Supplier Thermo Scientific Chemicals Supplier No. 045019KU

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sapphire is used as an insulating substrate upon which to deposit silicon to make the integrated circuits, high-power radio-frequency (RF) applications such as those found in cellular telephones, public-safety band radios, and satellite communication systems, used in the semiconductor industry, blue light-emitting diodes.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Product Type Mineral
Description EPI polished one side
Diameter (Metric) 50.8 mm
Quantity 5 Ea.
Specimen Size 50.8mm dia. x 0.432 mm thick
Thickness 0.432 mm
Specimen Type Sapphire Substrate, HEMCOR Single Crystal

RUO – Research Use Only