missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire RT-PCR Breakable 8-Tube Strips with Individual Attached Caps
For use with real-time/quantitative PCR. Greiner Bio-One Sapphire RT-PCR Breakable 8-Tube Strips with Individual Attached Caps are compatible with comprehensive thermal cycler.
$439.93 - $4,709.46
Specifications
| Color | Clear |
|---|---|
| Volume (Metric) | 0.2 mL |
| For Use With (Equipment) | Real-time/quantitative PCR |
| Sterility | Non-sterile |
| Material | Polypropylene |
Description
- Thin-walled for heat transfer during amplification
- Free of detectable DNase, RNase, human DNA, endotoxin and PCR inhibitors
- Packaging labelled with product symbols for warehousing
- Used for sample handling
Specifications
| Clear | |
| Real-time/quantitative PCR | |
| Polypropylene |
| 0.2 mL | |
| Non-sterile | |
| RT-PCR 8-Tube Strips |