missing translation for 'onlineSavingsMsg'
Learn More

Azure Biosystems Sapphire FL Biomolecular Imager

Catalog No. IS4000AZ
Change view
Click to view available options
Wavelength:
375 nm to 900 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
IS4000AZ 375 nm to 900 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. IS4000AZ Supplier Azure Biosystems Supplier No. IS4000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Laser based scanning system supporting 375 nm excitation to 900 nm emission. Adjustable Z focus, 5-1000 micron resolution, 25 x 25 cm FOV.

  • Laser based scanning system supporting 375 nm excitation to 900 nm emission.
  • Adjustable Z focus, 5 to 1000 micron resolution, 25 x 25 cm FOV.
  • The Sapphire FL is the only biomolecular scanner in its class that reaches into the UV spectrum, allowing multiplexing of UV dyes with dyes in the NIR.
  • Using the 375 Standard Optical Module, it is able to image common DNA stains, such as Dapi and Hoechst.
  • In addition to fluorescence, the Sapphire FL also excels at imaging phosphor screens and chemiluminescence using the optional Chemiluminescence Module
  • Several attributes of the Sapphire FL imager make imaging of live animals possible. When combined with appropriate tubing and nose cones, living mice can be fluorescently imaged under anesthesia using one of five built-in anesthesia ports.
  • Extended dynamic range, when selected, allows imaging of both bright and weak bands without experiencing saturation. This is ideal for samples that feature strong and weak expressing proteins.

Specifications

Resolution 5 to 1000 micron
Wavelength 375 nm to 900 nm
For Use With (Application) Biomolecular Imaging
Product Type Imaging System
Display Type None