missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Sanitized Write-On Inspection Labels

Catalog No. 19129629
Change view
Click to view available options
Dimensions (L x W):
0.6 x 1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19129629 0.6 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19129629 Supplier Brady™ Supplier No. 170343

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Help stop the spread by keeping track of how often you are sanitizing frequently-touched areas in your facility with this Sanitized Inspection Label.

  • Ideal for use in a variety of areas – this polyester material with permanent acrylic adhesive has good solvent resistance and performs well in high-temperature areas
  • Accepts pen and permanent marker ink

Specifications

Adhesive Type Permanent Acrylic
Color Green on White
Finish Matte
Format Label
Material Polyester
Product Type Inspection Label
Labels per Sheet 14
Languages English
Quantity 364/Pk.
Shape Rectangle
Temperature Range (English) -40°F to +266°F
Thickness (English) 0.0037 in.
Dimensions (L x W) 0.6 x 1.5 in.
Width (English) 1.5 in.
Show More Show Less