missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Sampling Capsule for Metals Analysis, 1.0 μm
Disposable, EPA-accepted method for collecting groundwater prior to dissolved metals analysis.
$83.90 - $716.00
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45 μm filtration. |
| Pore Size | 1 μm |
| Sterility | Non-sterile |
| Filtration Area | 600 cm2 |
Description
Disposable, EPA-accepted method for collecting groundwater prior to dissolved metals analysis.
These groundwater sampling capsules are an EPA-approved method for collection of groundwater prior to dissolved metal analysis. The pleated membrane provides four times more filtration area than a 142 mm filter disc for faster flow rates and higher throughput.Features & Benefits:
- Each capsule includes a certificate indicating lowest detectable level (LDL) analysis for 67 metals and 2 anions
- Low-extractable filter and housing materials minimize background during sample analysis
- Available with three different pore sizes to suit a variety of water conditions: 5.0 μm for high particulate levels, 1.0 μm for normal particulate levels, 0.45 μm for relatively clean water
Applications: Environmental Monitoring, Dissolved Metals Analysis in Water
Specifications
| Not Autoclavable | |
| 1 μm | |
| 600 cm2 | |
| HDPE | |
| 7.6 cm |
| Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45 μm filtration. | |
| Non-sterile | |
| For metals analysis | |
| Pharmaceutical Filters or Ultrafilters |