missing translation for 'onlineSavingsMsg'
Learn More

PureAire Monitoring Systems Sample Draw Oxygen Monitor

Catalog No. 296368635
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Measurement Range:
0 to 25%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
296368635 0 to 25%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 296368635 missing translation for 'mfr' PureAire Monitoring Systems missing translation for 'supplierNo' 99029

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PureAire Monitoring Systems Sample Draw Oxygen Monitor is capable of sampling distances up to 100 ft. away

  • This Air Check monitor is commonly used for MRI's, confined spaces, and cryogenics
  • Can sample distances of up to 30 meters (100 ft.) away
  • Long-life zirconium sensor has an average life of 10+ years
  • Two-alarm setpoints for 19.5% and 18.0%
  • Built-in audible alarm 90 db
  • Plug-in power supply included
  • Digital display, and 4-20mA analog output
  • Wall mounting brackets
  • Built-in flow sample pump
  • CE marking and UL, C UL approval
  • Simply secure the unit on the wall 3-5 feet from the gas source, and plug it in.
  • Levels are displayed clearly on the screen for easy access and visibility

Specifications

Alarm Types Built-in
Certifications/Compliance CE Marked, UL/CUL Approved
Dimensions (L x W x H) 5 x 7.25 x 6 in.
Type Portable Gas Detection Monitor
Display Type 3/4 in. LCD
Measurement Range 0 to 25%
Sensor Types Long-Life Zirconium Oxide Sensor Cell
Temperature Range (Metric) -40 to +55°C
Voltage 24 V
Warranty 3 Year
Weight (English) 4 lb.
Weight (Metric) 2.0 kg
Show More Show Less