missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Sample Bottles for WHEATON™ Sub Surface Grab Samplers
Description
- Designed for use with Wheaton Sub Surface Grab Samplers I and II
- Autoclavable for repeated sterilisation and safe reuse
- PTFE-lined cap helps prevent contamination and ensures a secure seal
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Clear |
| Material | Glass |
| Quantity | 1/Cs. |
| Closure Included | Yes |
| Graduated | Yes |
| Mouth | Narrow |
| Closure Liner | PTFE |
| Closure Material | PTFE |
| Closure Size | 38-430 mm |
| Show More |