missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ SW-3000 24-hour Urine Collection Containers

Alleviate mess and exposure when handling urine collection and sampling with the Thermo Scientific™ Samco™ 24-hour Urine Collection product line.
$405.72 - $448.71
Specifications
| Product Type | Urine Collection Container |
|---|---|
| Closure Type | Wide-mouth Screw Cap with Integral Spout |
| Graduated | Yes |
| Color | Amber |
| No. per Pack | 40 Pk. |
Description
Alleviate mess and exposure when handling urine collection and sampling with the Thermo Scientific™ Samco™ 24-hour Urine Collection product line. Thermo Scientific Samco SW-3000 containers are amber tinted to protect from light exposure and are inert to normal preservatives.
- 100% polyethylene and amber colored for light filtration
- Large carrying handles for easy transportation
- Easy to read graduations and highly accurate scales
- Custom cap and mouth design helps prevent leakage
- Upright configuration for compact storage
Specifications
| Urine Collection Container | |
| Yes | |
| 40 Pk. |
| Wide-mouth Screw Cap with Integral Spout | |
| Amber | |
| 3000 mL |