missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes
Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Supplier: Thermo Scientific™ 28220S
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
| 0.8 mL | |
| 3.0 mm | |
| Sterile | |
| Yes | |
| 20/Bag, 500/Pk., 4000/Cs. | |
| 11.6 cm | |
| Single-use |
| Transfer Pipette, Pediatric, Graduated to 0.1mL, 0.2mL, 0.3mL | |
| LDPE | |
| 22 | |
| 0.1, 0.2, 0.3 mL | |
| 1.5 mL | |
| Graduated Transfer Pipet |