missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Graduated Transfer Pipettes
GREENER_CHOICE

Catalog No. p-4525503
Change view
Click to view available options
Volume (Metric):
1.5 mL
3.9 mL
5.8 mL
7.7 mL
13.7 mL
Sterility:
Non-sterile
Sterile
Graduations:
0.1 , 0.2, 0.3 mL
0.1, 0.2, 0.3 mL
0.25, 0.5, 0.75, 1 mL
0.25, 0.50, 0.75, 1 mL
1, 2, 3 mL
1, 2, 3, 4, 5 mL
Packaging Type:
20/Bag, 500/Pk., 4000/Cs.
Bulk 250/Pk 10Pk/Cs 2500/Cs
Bulk 500/Pk 10Pk/Cs 5000/Cs
Bulk 500/Pk 8Pk/Cs 4000/Cs
Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Graduations Packaging Type
1371124 3.9 mL Non-sterile 0.25, 0.50, 0.75, 1 mL Bulk 500/Pk 10Pk/Cs 5000/Cs
02707029 5.8 mL Non-sterile 0.25, 0.50, 0.75, 1 mL Bulk 500/Pk 10Pk/Cs 5000/Cs
02708009 3.9 mL Sterile 0.25, 0.50, 0.75, 1 mL 20/Bag, 500/Pk., 4000/Cs.
02708010 5.8 mL Sterile 0.25, 0.50, 0.75, 1 mL 20/Bag, 500/Pk., 4000/Cs.
22030320 7.7 mL Sterile 1, 2, 3 mL Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
1371150 7.7 mL Sterile 1, 2, 3 mL 20/Bag, 500/Pk., 4000/Cs.
1371143 1.5 mL Non-sterile 0.1 , 0.2, 0.3 mL Bulk 500/Pk 8Pk/Cs 4000/Cs
02708013 1.5 mL Sterile 0.1, 0.2, 0.3 mL Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
02708014 1.5 mL Sterile 0.1, 0.2, 0.3 mL 20/Bag, 500/Pk., 4000/Cs.
14754523 5.8 mL Non-sterile 0.25, 0.5, 0.75, 1 mL Bulk 500/Pk 10Pk/Cs 5000/Cs
14754524 13.7 mL Non-sterile 1, 2, 3, 4, 5 mL Bulk 250/Pk 10Pk/Cs 2500/Cs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 1371124 Supplier Thermo Scientific™ Supplier No. MB212
Only null left

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.

Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage

Specifications

Bulb Draw (Metric) 2.1 mL
Description Transfer Pipette, Small Bulb, Graduated to 0.25, 0.50, 0.75, 1mL
Diameter (Metric) Outer 4.7 mm
Material LDPE
Sterility Non-sterile
Drops/mL 25
Graduated Yes
Graduations 0.25, 0.50, 0.75, 1 mL
Packaging Type Bulk 500/Pk 10Pk/Cs 5000/Cs
Volume (Metric) 3.9 mL
Length (Metric) 14.0 cm
Type Graduated Transfer Pipet
Disposable Single-use
Show More Show Less