missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes
Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Supplier: Thermo Scientific™ 22220S
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
| 3.5 mL | |
| 4.6 mm | |
| Sterile | |
| Yes | |
| 20/Bag, 500/Pk., 4000/Cs. | |
| 15.5 cm | |
| Single-use |
| Transfer Pipette, Large Bulb, Graduated to 0.25, 0.50, 0.75, 1mL | |
| LDPE | |
| 25 | |
| 0.25, 0.50, 0.75, 1 mL | |
| 5.8 mL | |
| Graduated Transfer Pipet |