missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Supplier: Thermo Scientific™ 243
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip
Specifications
| 1.1 mL | |
| 1.19 mm | |
| Non-sterile | |
| 500/Pk., 4000/Cs. | |
| 1.3 mL |
| Extended Fine Tip Transfer Pipets, Small Bulb; 1.3mL Fine Tip Transfer Pipets, Small Bulb, Non-sterile, 500/Pack, 4000/Case | |
| Polyethylene | |
| 45 | |
| Bulk (500/Pk., 4000/Cs.) | |
| 5.1 cm |