missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
GREENER_CHOICE

Catalog No. p-4525495
Change view
Click to view available options
Volume (Metric):
0.025 mL
1.3 mL
1.7 mL
5.4 mL
5.8 mL
8.9 mL
Sterility:
Non-sterile
Sterile
Bulb Draw (Metric):
1.0 mL
1.1 mL
3.1 mL
3.3 mL
3.7 mL
4.8 mL
Packaging Type:
10/bg, 400/pk
20/Bag, 400/Pk., 4000/Cs.
20/Bag, 500/Pk., 4000/Cs.
500/Pk., 5000/Cs.
Bulk (500/Pk., 4000/Cs.)
Bulk 250/Pk 8Pk/Cs 2000/Cs
Bulk 400/Pk 10Pk/Cs 4000/Cs
Bulk 400/Pk 8Pk/Cs 3200/Cs
Bulk 500/Pk 10Pk/Cs 5000/Cs
Individually Wrapped
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Bulb Draw (Metric) Packaging Type
02708017 1.7 mL Sterile 1.0 mL Individually Wrapped
02708021 0.025 mL Non-sterile - -
22030316 5.8 mL Sterile 3.3 mL 10/bg, 400/pk
02708020 1.3 mL Non-sterile 1.1 mL Bulk (500/Pk., 4000/Cs.)
22610178 1.7 mL Sterile 1.0 mL 20/Bag, 500/Pk., 4000/Cs.
1371125 1.7 mL Non-sterile 1.0 mL Bulk 400/Pk 8Pk/Cs 3200/Cs
1371129 5.4 mL Non-sterile 3.1 mL Bulk 250/Pk 8Pk/Cs 2000/Cs
22610180 5.4 mL Sterile 3.1 mL Individually Wrapped
02708018 5.4 mL Sterile 3.1 mL 20/Bag, 400/Pk., 4000/Cs.
1371126 5.8 mL Non-sterile 3.3 mL 500/Pk., 5000/Cs.
1371127 5.8 mL Sterile 3.3 mL Individually Wrapped
1371119 5.8 mL Sterile 3.7 mL 20/Bag, 500/Pk., 4000/Cs.
1371128 5.8 mL Sterile 3.3 mL 20/Bag, 500/Pk., 4000/Cs.
1371131 5.8 mL Non-sterile 3.7 mL Bulk 500/Pk 10Pk/Cs 5000/Cs
02708019 5.8 mL Sterile 3.7 mL Individually Wrapped
1371130 8.9 mL Non-sterile 4.8 mL Bulk 400/Pk 10Pk/Cs 4000/Cs
02708015 8.9 mL Sterile 4.8 mL Individually Wrapped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 02708017 Supplier Thermo Scientific™ Supplier No. 2311S
Only null left

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.

These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface – prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Available with fine tip or extended fine tip

Specifications

Bulb Draw (Metric) 1.0 mL
Description Extended Fine Tip Transfer Pipets, Small Bulb, 1.7mL
Diameter (Metric) Outer 3.0 mm
Material LDPE
Sterility Sterile
Drops/mL 50
Graduated No
Quantity 400/Pk 8Pk/Cs 3200/Cs
Packaging Type Individually Wrapped
Volume (Metric) 1.7 mL
Length (Metric) 10.4 cm
Type Fine Tip Transfer Pipet
Disposable Single-use
Show More Show Less