missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.

Supplier:  Thermo Scientific™ 23320S

 View more versions of this product

Catalog No. 02-708-018

Only null left
Explore available promotions

Description

Description

These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface – prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Available with fine tip or extended fine tip
Specifications

Specifications

3.1 mL
3.0 mm
Sterile
No
5.4 mL
Fine Tip Transfer Pipet
Extended Fine Tip, Large Bulb Transfer Pipette, 5.4mL
LDPE
50
20/Bag, 400/Pk., 4000/Cs.
10.4 cm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions