missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Supplier: Thermo Scientific™ 2341S
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip
Specifications
| 4.8 mL | |
| 6.1 mm | |
| Sterile | |
| No | |
| Individually Wrapped | |
| 14.7 cm | |
| Single-use |
| Fine Tip, Large Bulb Transfer Pipette, 5.8mL | |
| LDPE | |
| 45 | |
| 400/Pk 8Pk/Cs 3200/Cs | |
| 8.9 mL | |
| Fine Tip Transfer Pipet |