missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Vincon™ Flexible PVC Tubing

Formula C-219-A Tubing

$210.86 - $360.86

Specifications

Material PVC
Overall Length (English) 100 ft.
Overall Length (Metric) 30.5 m
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Thickness (English) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Thickness (English) Price Quantity & Availability  
14168192F
Encompass
View Documents Promotion Details
Saint-Gobain
ABH02022
5/16 in. 7/16 in. 1/16 in.
Pack for $210.86
Only null left
 
14168192L
Encompass
View Documents Promotion Details
Saint-Gobain
ABH02038
1/2 in. 3/4 in. 1/8 in.
Pack of 100 Each for $360.86
Only null left
 
Description

Description

  • Clear, flexible tubing
  • 74°C (165°F) maximum operating temperature
  • Tensile strength of 2450psi (16.9MPa)

Order Info

In pack of 100 ft. (30.5m)

Specifications

Specifications

PVC
30.5 m
74°C
100 ft.
165°F
Videos
SDS
Documents

Documents