missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Vincon™ Flexible PVC Tubing
Description
- Clear, flexible tubing
- 74°C (165°F) maximum operating temperature
- Tensile strength of 2450psi (16.9MPa)
Order Info
In pack of 100 ft. (30.5m)
Specifications
Specifications
| Diameter (English) Inner | 5/16 in. |
| Diameter (Metric) Inner | 7.9 mm |
| Material | PVC |
| Diameter (English) Outer | 7/16 in. |
| Diameter (Metric) Outer | 11 mm |
| Overall Length (English) | 100 ft. |
| Overall Length (Metric) | 30.5 m |
| Thickness (English) | 1/16 in. |
| Thickness (Metric) | 1.6 mm |
| Max. Operating Temperature (English) | 165°F |
| Show More |