Learn More
Thermo Scientific™ SAHARA S49 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 53 liters.
Supplier: Thermo Scientific™ HAK 155 1498
Description
Perfect for internal or external circulation. Thermo Scientific™ SAHARA S49 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 53 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operation
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Use
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
- Lead- and mercury-free
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
Chemical Identifiers
| 53 L | |
| 29.4 x 24.3 x 18 in. (74.6 x 57.9 x 45.6 cm) | |
| 74.6 cm | |
| 57.9 cm | |
| 45.6 cm | |
| 24.3 kg |
| CE/ROHS/WEEE | |
| 29.4 in. | |
| 24.3 in. | |
| 18 in. | |
| 53.4 lb. |
Specifications
| AC150 | |
| CE/ROHS/WEEE | |
| Force Pump, Suction Pump | |
| 29.4 x 24.3 x 18 in. (74.6 x 57.9 x 45.6 cm) | |
| 74.6 cm | |
| 57.9 cm | |
| 45.6 cm | |
| 24.3 kg | |
| 115 V |
| 53 L | |
| 20 L/min. | |
| Ambient +13° to 150°C | |
| 29.4 in. | |
| 24.3 in. | |
| 18 in. | |
| 53.4 lb. | |
| 115 V 60 Hz | |
| 60 Hz |