missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA S49 Stainless-Steel Heated Bath Circulators

Catalog No. p-4527431
Change view
Click to view available options
Controller Type:
AC150
AC200
PC200
PC201
SC100
SC150
SC150L
Temperature Range:
Ambient +13° to 100°C
Ambient +13° to 150°C
Ambient +13° to 200°C
Voltage:
100/115V
200/230 V
115 V
Frequency:
50/60 Hz
60 Hz
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type Temperature Range Voltage Frequency
13874830 SC100 Ambient +13° to 100°C 115 V 60 Hz
13874848 SC150 Ambient +13° to 150°C 115 V 60 Hz
13265306 SC150L Ambient +13° to 150°C 115 V 60 Hz
13874858 AC150 Ambient +13° to 150°C 115 V 60 Hz
13874868 AC200 Ambient +13° to 200°C 115 V 60 Hz
13265300 PC200 Ambient +13° to 200°C 100/115V 50/60 Hz
13874958 PC201 Ambient +13° to 200°C 200/230 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13874830 Supplier Thermo Scientific™ Supplier No. 152 1498
Only null left

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 53 liters.

Perfect for internal or external circulation. Thermo Scientific™ SAHARA S49 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 53 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology

Specifications

Controller Type SC100
Capacity (Metric) 53 L
Certifications/Compliance CE/ROHS/WEEE
Flow Rate 17 L/min.
Temperature Range Ambient +13° to 100°C
Dimensions (L x W x H) 29.4 x 24.3 x 18 in. (74.6 x 57.9 x 45.6 cm)
Length (English) 29.4 in.
Length (Metric) 74.6 cm
Width (English) 24.3 in.
Width (Metric) 57.9 cm
Height (English) 18 in.
Height (Metric) 45.6 cm
Weight (English) 53.4 lb.
Weight (Metric) 24.3 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less