missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ SafTest™ Sample Consumables Platform
SafTest™ Sample Consumables Platform contains all consumables necessary to run alkenal, peroxide tests.
$3,180.21
Specifications
| For Use With (Application) | Peroxide, Alkenal Testing |
|---|---|
| Quantity | 1 Ea. |
| Storage Requirements | Room temperature |
Includes: Printer paper, membranes, precision tissue wipers, solid glass beads, 15mL conical tubes, 10 to 100μL pipette tips, 200 to 1000μL pipette tips, 12mm culture tubes, 12mm culture tube caps, sharpie marke
| Catalog Number | Mfr. No. | Sample Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sample Type | Price | Quantity & Availability | |||||
|
MP07SC2000
|
MP Biomedicals™
07SC2000 |
Solid Samples |
Each for $3,180.21
|
|
|||||
Description
- Consumable platform for conducting alkenal, peroxide testing
- Contains all of consumables necessary to run solid, liquid samples
- Research area: Lipid degradation and oxidation
- Detection method: Bichromatic photometer
- Application area: Oil/fat degradation
Specifications
| Peroxide, Alkenal Testing | |
| 1 Ea. | |
| Room temperature |